Motion
DW4965

DEWALT
DW4965

Tool & Cutter Grinding Wheel - Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02425008
MFR #DW4965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4965

Tool & Cutter Grinding Wheel - Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02425008
MFR #DW4965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4965 CONCRETE/MASONRY BACK
  • Aluminum oxide and silicon carbide grain for long life and high material removal
  • Type 11 shape for maximum surface grinding coverage
  • Metal backing for greater durability
  • Proprietary material mix for aggressive grinding action

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Wheel Hardness
    R
  • Max Rpm
    6000 rpm
  • UPC_NO
    028874049659
  • Weight
    3.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text