Motion
DW5204

DEWALT
DW5204

DeWALT Hammer Drill Bit Set - 4 Piece Set
MI ITEM #02425014
MFR #DW5204
List Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5204

DeWALT Hammer Drill Bit Set - 4 Piece Set
MI ITEM #02425014
MFR #DW5204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.04/each for your price

Overview

Mfr description
DW5204 MASONRY BIT 4PC SET
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

Specifications

  • Number Of Pieces
    4
  • Drill Bit Size
    3/16 in to 3/8 in
  • Shank Shape
    Three-Flat
  • UPC_NO
    028874052048
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought