Motion
DW5207

DEWALT
DW5207

Hammer Drill Bit Set - Carbide-Tipped Material, 3/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 7 Piece Set
Mi Item #02425015
MFR #DW5207
Price$39.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5207

Hammer Drill Bit Set - Carbide-Tipped Material, 3/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 7 Piece Set
Mi Item #02425015
MFR #DW5207

Mfr description
DW5207 MASONRY BIT 7PC SET
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.91/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Drilling Depth
    3 in, 4 in, 6 in
  • Increments
    1/8 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    3 in, 4 in, 6 in
  • Smallest Drill Bit Size
    3/16 in
  • Weight
    0.6 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Number Of Pieces
    7
  • Set Type
    Hammer Bit Set
  • Shank Type
    Three Flats
  • UPC_NO
    028874052079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)