1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5223B25
Hammer Drill Bit - 3/16 in, Steel, 4 in Drilling Depth
Mi Item #
02425021
MFR #
DW5223B25
Price
$4.95
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
DEWALT DW5223B25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5223B25
Hammer Drill Bit - 3/16 in, Steel, 4 in Drilling Depth
Mi Item #
02425021
MFR #
DW5223B25
Mfr description
DW5223B25 DRILL BIT PERCUSSION 3/16X6"
2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.95
/each
Add to Cart
Specifications
Dimensions
Drill Bit
Size
3/16 in
Drilling
Depth
4 in
Overall
Length
6.000 in
Details
Material
Steel
UPC_NO
028874252233
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items