Motion
DW5225

DEWALT
DW5225

Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
Mi Item #02425024
MFR #DW5225
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5225

Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
Mi Item #02425024
MFR #DW5225

Mfr description
DW5225 DRILL BIT PERCUSSION 1/4X6IN
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Drilling Depth  
    4 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Screw Anchor Bit
    No
  • Shank Type
    Three Flats
  • UPC_NO
    028874052253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)