Motion
DW5227

DEWALT
DW5227

Hammer Drill Bit - 5/32 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
MI ITEM #02425027
MFR #DW5227
List Price$6.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5227

Hammer Drill Bit - 5/32 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
MI ITEM #02425027
MFR #DW5227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.30/each for your price

Overview

Mfr description
DW5227 DRILL BIT PERCUSSION 5/32X6IN
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    Three Flats
  • Overall Length
  • Number Of Flutes
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    No
  • Series
    54240
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    028874052277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text