Motion
DW5228

DEWALT
DW5228

Hammer Drill Bit - 5/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
Mi Item #02425029
MFR #DW5228
Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5228

Hammer Drill Bit - 5/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
Mi Item #02425029
MFR #DW5228

Mfr description
DW5228 DRILL BIT PERCUSSION 5/16X6IN
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.35/each

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Drilling Depth  
    4 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Screw Anchor Bit
    No
  • Shank Type
    Three Flats
  • UPC_NO
    028874052284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)