Motion
DW5234

DEWALT
DW5234

Hammer Drill Bit - 3/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
MI ITEM #02425035
MFR #DW5234
List Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5234

Hammer Drill Bit - 3/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth, Three Flats Shank
MI ITEM #02425035
MFR #DW5234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.41/each for your price

Overview

Mfr description
DW5234 DRILL BIT PERCUSSION 7/16X6IN
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    Three Flats
  • Overall Length
  • Number Of Flutes
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    028874052345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text