Motion
DW5235B10

DEWALT
DW5235B10

1/2 in, Carbide Tipped, Three Flats Shank
Mi Item #02425037
MFR #DW5235B10
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5235B10

1/2 in, Carbide Tipped, Three Flats Shank
Mi Item #02425037
MFR #DW5235B10

Mfr description
DW5235B10 DRILL BIT PERCUSSION 1/2X6IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Overall Length  
    6.0000 in

Details

  • Material
    Carbide Tipped
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)