Overview
Mfr description
DW5245 DRILL BIT PERCUSSION 3/4X12IN
- 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide-Tipped
- Shank TypeThree Flats
- Overall Length
- Number Of Flutes
- Finish CoatingUncoated
- Screw Anchor BitNo
- Cutting DirectionRight Hand Cut
- UPC_NO028874052451
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data