Motion
DW5348

DEWALT
DW5348

DW5348
MI ITEM #02425044
MFR #DW5348
Price$23.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5348

DW5348
MI ITEM #02425044
MFR #DW5348

Mfr description
DW5348 BULL POINT 10IN
  • Wide range of product offerings for the most common concrete demolition jobs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.25/each

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Chisel Type
    Bull Point
  • Material
    High Speed Steel
  • Series
    54325
  • Shank Type
    SDS Plus
  • UPC_NO
    028874053489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)