Motion
DW5349

DEWALT
DW5349

DW5349
Mi Item #02425045
MFR #DW5349
Price$28.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5349

DW5349
Mi Item #02425045
MFR #DW5349

Mfr description
DW5349 SCRAPING CHISEL 10IN
  • Wide range of product offerings for the most common concrete demolition jobs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.37/each

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Chisel Type
    Scaling
  • Material
    High Speed Steel
  • Series
    54330
  • Shank Type
    SDS Plus
  • UPC_NO
    028874053496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)