Motion
DW5410  ROCK CARBIDE BIT 7/32X6

DEWALT
DW5410 ROCK CARBIDE BIT 7/32X6

7/32" x 4" x 6" SDS+ Hammer Bit
MI ITEM #02425070
MFR #DW5410 ROCK CARBIDE BIT 7/32X6
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5410 ROCK CARBIDE BIT 7/32X6

7/32" x 4" x 6" SDS+ Hammer Bit
MI ITEM #02425070
MFR #DW5410 ROCK CARBIDE BIT 7/32X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.07/each

Specifications

Dimensions

  • Contents
    1 bit
  • Flute Length
    8.000000 in
  • Shank Diameter  
    0.218750 in
  • Stamped Size Identification
    Yes

Details

  • Bit Material
    Carbide Tipped
  • Bit Type
    Masonry
  • Case Included
    No
  • Chuck Type
    SDS-Plus
  • Color Coded
    No
  • Recommended Safety Equipment
    Safety glasses
  • Shank Style
    SDS-Plus
  • UPC_NO
    028874054103

Overview

Mfr description
DW5410 ROCK CARBIDE BIT 7/32X6
  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought