Overview
Mfr description
DW5416B25 ROCK CARBIDE BIT 1/4X4(25)
- Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
- Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
- Clean, round holes: Two sharp cutting edges for true holes
- Wear mark indicator: For accurate diameter of holes
- NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide-Tipped
- Shank TypeSDS Plus
- Overall Length
- Number Of Flutes
- Rebar CutterNo
- Screw Anchor BitNo
- Finish CoatingUncoated
- Series54475
- Cutting DirectionRight Hand Cut
- Flute Length2 in
- UPC_NO028874254169
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data