Motion
DW5424B25

DEWALT
DW5424B25

Rotary Hammer Drill Bit - 5/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
Mi Item #02425082
MFR #DW5424B25
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5424B25

Rotary Hammer Drill Bit - 5/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
Mi Item #02425082
MFR #DW5424B25

Mfr description
DW5424B25 ROCK CARBIDE BIT 5/16X6(25)
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    028874254244
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54515
  • Shank Type
    SDS Plus
  • UPC_NO
    028874254244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)