Motion
DW5429

DEWALT
DW5429

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 4 Flute, 8 in Drilling Depth
Mi Item #02425086
MFR #DW5429
Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5429

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 4 Flute, 8 in Drilling Depth
Mi Item #02425086
MFR #DW5429

Mfr description
DW5429 ROCK CARBIDE BIT 3/8X10
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • “B” represents bulk quantity of 25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.41/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    10 in

Details

  • Chisel Type
    2 Cutter
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54535
  • Shank Type
    SDS Plus
  • UPC_NO
    028874054295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)