Motion
DW5430

DEWALT
DW5430

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 4 Flute, 10 in Drilling Depth
MI ITEM #02425087
MFR #DW5430
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5430

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 4 Flute, 10 in Drilling Depth
MI ITEM #02425087
MFR #DW5430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.56/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54540
  • Shank Type
    SDS Plus
  • UPC_NO
    028874054301

Overview

Mfr description
DW5430 ROCK CARBIDE BIT 3/8X12
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
  • Wear mark indicator: For accurate diameter of holes
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought