Motion
DW5438

DEWALT
DW5438

Rotary Hammer Drill Bit - 1/2 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
Mi Item #02425094
MFR #DW5438
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5438

Rotary Hammer Drill Bit - 1/2 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
Mi Item #02425094
MFR #DW5438

Mfr description
DW5438 ROCK CARBIDE BIT 1/2X10
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    10 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54575
  • Shank Type
    SDS Plus
  • UPC_NO
    028874054387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)