Motion
DW5442

DEWALT
DW5442

Rotary Hammer Drill Bit - 9/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
MI ITEM #02425098
MFR #DW5442
Your Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5442

Rotary Hammer Drill Bit - 9/16 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
MI ITEM #02425098
MFR #DW5442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.91/each(List $18.08)

Overview

Mfr description
DW5442 ROCK CARBIDE BIT 9/16X6
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
  • Wear mark indicator: For accurate diameter of holes
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    54595
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    4 in
  • UPC_NO
    028874054424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text