Motion
DW5443

DEWALT
DW5443

Rotary Hammer Drill Bit - 9/16 in, Carbon Steel, 4 Flute, 10 in Drilling Depth
MI ITEM #02425099
MFR #DW5443
Price$37.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5443

Rotary Hammer Drill Bit - 9/16 in, Carbon Steel, 4 Flute, 10 in Drilling Depth
MI ITEM #02425099
MFR #DW5443

Mfr description
DW5443 ROCK CARBIDE BIT 9/16X12
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.11/each

Specifications

Dimensions

  • Drill Bit Size  
    9/16 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54600
  • Shank Type
    SDS Plus
  • UPC_NO
    028874054431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)