Motion
DW5464

DEWALT
DW5464

Rotary Hammer Drill Bit - 1 in, Carbon Steel, 4 Flute, 8 in Drilling Depth
MI ITEM #02425114
MFR #DW5464
Your Price$51.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5464

Rotary Hammer Drill Bit - 1 in, Carbon Steel, 4 Flute, 8 in Drilling Depth
MI ITEM #02425114
MFR #DW5464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$51.24/each(List $53.08)

Overview

Mfr description
DW5464 ROCK CARBIDE BIT 1X10
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
  • Wear mark indicator: For accurate diameter of holes
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbon Steel
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    54675
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    8 in
  • UPC_NO
    028874054646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text