Motion
DW5470

DEWALT
DW5470

DW5470
Mi Item #02425116
MFR #DW5470
Price$56.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5470

DW5470
Mi Item #02425116
MFR #DW5470

Mfr description
DW5470 ROCK CARBIDE BIT 5PC SET
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.77/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in, 1/4 in, 3/16 in, 3/8 in
  • Drilling Depth
    2 in, 4 in, 4-1/2 in
  • Increments
    1/8 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    4 in, 6 in, 6-1/2 in
  • Smallest Drill Bit Size
    3/16 in
  • Weight
    0.45 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Number Of Pieces
    5
  • Set Type
    Rotary Hammer Bit Set
  • Shank Type
    SDS Plus
  • UPC_NO
    028874054707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)