Motion
DW5701

DEWALT
DW5701

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 8 in Drilling Depth
MI ITEM #02425118
MFR #DW5701
Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5701

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 8 in Drilling Depth
MI ITEM #02425118
MFR #DW5701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.30/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    13 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54695
  • Shank Type
    Spline
  • UPC_NO
    028874057012

Overview

Mfr description
DW5701 2 CUTTER SPLINE SHANK BIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit lifeCARBIDE tip maximizes carbide surface contact for longer bit life U-Flute cleans debris out for fast, efficient drilling Open head design channels dust into flutes for quicker drilling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought