Motion
DW5706

DEWALT
DW5706

Rotary Hammer Drill Bit - 1/2 in, Carbon Steel, 22 in Drilling Depth
Mi Item #02425123
MFR #DW5706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5706

Rotary Hammer Drill Bit - 1/2 in, Carbon Steel, 22 in Drilling Depth
Mi Item #02425123
MFR #DW5706

Mfr description
DW5706 2 CUTTER SPLINE SHANK BIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit lifeCARBIDE tip maximizes carbide surface contact for longer bit life U-Flute cleans debris out for fast, efficient drilling Open head design channels dust into flutes for quicker drilling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    22 in
  • Flute Length
    22 in
  • Overall Length  
    27 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    54720
  • Shank Type
    Spline
  • UPC_NO
    028874057067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)