Motion
DW5710

DEWALT
DW5710

Rotary Hammer Drill Bit - 5/8 in, Carbide-Tipped, 11 in Drilling Depth
MI ITEM #02425127
MFR #DW5710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5710

Rotary Hammer Drill Bit - 5/8 in, Carbide-Tipped, 11 in Drilling Depth
MI ITEM #02425127
MFR #DW5710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW5710 2 CUTTER SPLINE SHANK BIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit lifeCARBIDE tip maximizes carbide surface contact for longer bit life U-Flute cleans debris out for fast, efficient drilling Open head design channels dust into flutes for quicker drilling.

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    Spline
  • Overall Length
  • Rebar Cutter
    No
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    54740
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    11 in
  • UPC_NO
    028874057104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text