Motion
DW5716

DEWALT
DW5716

Rotary Hammer Drill Bit - 3/4 in, Carbon Steel, 17 in Drilling Depth
MI ITEM #02425133
MFR #DW5716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5716

Rotary Hammer Drill Bit - 3/4 in, Carbon Steel, 17 in Drilling Depth
MI ITEM #02425133
MFR #DW5716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW5716 2 CUTTER SPLINE SHANK BIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit lifeCARBIDE tip maximizes carbide surface contact for longer bit life U-Flute cleans debris out for fast, efficient drilling Open head design channels dust into flutes for quicker drilling.

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbon Steel
  • Shank Type
    Spline
  • Overall Length
  • Rebar Cutter
    No
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    54770
  • Cutting Direction
    Right Hand
  • Flute Length
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text