Motion
DW5741

DEWALT
DW5741

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 4 Flute, 11 in Drilling Depth
MI ITEM #02425152
MFR #DW5741
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5741

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 4 Flute, 11 in Drilling Depth
MI ITEM #02425152
MFR #DW5741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW5741 4 CUTTER SPLINE SHANK BIT
  • High Impact tip maximizes carbide surface contact for longer bit life Open head design channels dust into flutes for quicker drilling
  • Longer helix four flute design expedites mill removal for quicker drilling.

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbon Steel
  • Shank Type
    Spline
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    54865
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    11 in
  • UPC_NO
    028874057418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text