Motion
DW5753

DEWALT
DW5753

DeWALT Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 17 in Drilling Depth
MI ITEM #02425164
MFR #DW5753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5753

DeWALT Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 17 in Drilling Depth
MI ITEM #02425164
MFR #DW5753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    7/8 in
  • Drilling Depth  
    17 in
  • Overall Length  
    22 in

Details

  • Material
    Carbide Tipped
  • Shank Type
    Spline
  • UPC_NO
    028874057531

Overview

Mfr description
DW5753 4 CUTTER SPLINE SHANK BIT
  • High Impact tip maximizes carbide surface contact for longer bit life Open head design channels dust into flutes for quicker drilling
  • Longer helix four flute design expedites mill removal for quicker drilling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought