Overview
Mfr description
DW5765 4 CUTTER SPLINE SHANK BIT
- High Impact tip maximizes carbide surface contact for longer bit life Open head design channels dust into flutes for quicker drilling
- Longer helix four flute design expedites mill removal for quicker drilling.
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide-Tipped
- Overall Length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data