Motion
DW5779

DEWALT
DW5779

Hammer Chisel Bit - 3/4 in, Carbide, 1 in Drilling Depth, Spline Shank
Mi Item #02425187
MFR #DW5779
Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5779

Hammer Chisel Bit - 3/4 in, Carbide, 1 in Drilling Depth, Spline Shank
Mi Item #02425187
MFR #DW5779

Mfr description
DW5779 COLD CHISEL 7/8X12
  • Wide range of products for the most common concrete demolition jobs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.87/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    1 in
  • Overall Length  
    12 in
  • Shank Diameter  
    3/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Screw Anchor Bit
    No
  • Shank Type
    Spline
  • UPC_NO
    028874057791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)