Motion
DW5803

DEWALT
DW5803

Hammer Drill Bit - 1/2 in, Carbide-Tipped, 8 in Drilling Depth, SDS Max Shank
Mi Item #02425202
MFR #DW5803
Price$68.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5803

Hammer Drill Bit - 1/2 in, Carbide-Tipped, 8 in Drilling Depth, SDS Max Shank
Mi Item #02425202
MFR #DW5803

Mfr description
DW5803 2 CUTTER HAMMER BIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit life
  • U-Flute cleans debris out for fast, efficient drilling Open head design channels dust into flutes for quicker drilling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.22/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    8 in
  • Overall Length  
    13-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Series
    55115
  • Shank Type
    SDS Max
  • UPC_NO
    028874058033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)