Motion
DW5804

DEWALT
DW5804

Hammer Drill Bit - 1/2 in, Carbide-Tipped, 16 in Drilling Depth, SDS Max Shank
Mi Item #02425203
MFR #DW5804
Price$61.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5804

Hammer Drill Bit - 1/2 in, Carbide-Tipped, 16 in Drilling Depth, SDS Max Shank
Mi Item #02425203
MFR #DW5804

Mfr description
DW5804 2 CUTTER HAMMER BIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit life
  • U-Flute cleans debris out for fast, efficient drilling Open head design channels dust into flutes for quicker drilling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.33/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    16 in
  • Overall Length  
    21-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Series
    55120
  • Shank Type
    SDS Max
  • UPC_NO
    028874058040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)