Motion
DW5806

DEWALT
DW5806

Hammer Drill Bit - 5/8 in, Carbide-Tipped, 8 in Drilling Depth, SDS Max Shank
Mi Item #02425204
MFR #DW5806
Price$90.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5806

Hammer Drill Bit - 5/8 in, Carbide-Tipped, 8 in Drilling Depth, SDS Max Shank
Mi Item #02425204
MFR #DW5806

Mfr description
DW5806 4 CUTTER HAMMER BIT
  • Extreme durability: IRON BLAST TECHNOLOGY strengthens the bit
  • 2X longer life: Full carbide head in 4 cutter design
  • Stands up to rebar strikes: Redesigned head geometry to withstand rebar strikes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.77/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    8 in
  • Overall Length  
    13-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Series
    55125
  • Shank Type
    SDS Max
  • UPC_NO
    028874058064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)