Motion
DW5808

DEWALT
DW5808

Hammer Drill Bit - 11/16 in, Carbide-Tipped, 16 in Drilling Depth, SDS Max Shank
MI ITEM #02425206
MFR #DW5808
Price$124.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5808

Hammer Drill Bit - 11/16 in, Carbide-Tipped, 16 in Drilling Depth, SDS Max Shank
MI ITEM #02425206
MFR #DW5808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.71/each

Specifications

Dimensions

  • Drill Bit Size  
    11/16 in
  • Drilling Depth  
    16 in
  • Overall Length  
    21-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Series
    55135
  • Shank Type
    SDS Max
  • UPC_NO
    028874058613

Overview

Mfr description
DW5808 4 CUTTER HAMMER BIT
  • Extreme durability: IRON BLAST TECHNOLOGY strengthens the bit
  • 2X longer life: Full carbide head in 4 cutter design
  • Stands up to rebar strikes: Redesigned head geometry to withstand rebar strikes
  • Wear mark indicator: For accurate diameter of holes
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5861, DW5830, DW5831)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought