Motion
DW5819

DEWALT
DW5819

Hammer Drill Bit - 1 in, Carbide-Tipped, 16 in Drilling Depth, SDS Max Shank
MI ITEM #02425216
MFR #DW5819
List Price$146.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5819

Hammer Drill Bit - 1 in, Carbide-Tipped, 16 in Drilling Depth, SDS Max Shank
MI ITEM #02425216
MFR #DW5819

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.26/each for your price

Overview

Mfr description
DW5819 4 CUTTER HAMMER BIT
  • Extreme durability: IRON BLAST TECHNOLOGY strengthens the bit
  • 2X longer life: Full carbide head in 4 cutter design
  • Stands up to rebar strikes: Redesigned head geometry to withstand rebar strikes
  • Wear mark indicator: For accurate diameter of holes
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5861, DW5830, DW5831)

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Max
  • Overall Length
  • Point Type
    Multi-Point (4 Cutters)
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    No
  • Series
    55185
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    028874058194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text