Motion
DW5825

DEWALT
DW5825

DeWALT Rotary Hammer Drill Bit - 1-1/4 in, 18 in Drilling Depth
Mi Item #02425222
MFR #DW5825
Price$149.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5825

DeWALT Rotary Hammer Drill Bit - 1-1/4 in, 18 in Drilling Depth
Mi Item #02425222
MFR #DW5825

Mfr description
DW5825 4 CUTTER HAMMER BIT
  • Extreme durability: IRON BLAST TECHNOLOGY strengthens the bit
  • 2X longer life: Full carbide head in 4 cutter design
  • Stands up to rebar strikes: Redesigned head geometry to withstand rebar strikes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.05/each

Specifications

Dimensions

  • Drill Bit Size  
    1-1/4 in
  • Drilling Depth  
    18 in
  • Overall Length  
    22-1/2 in

Details

  • UPC_NO
    028874058255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)