Overview
Mfr description
DW5833 BULL POINT CHISEL 16IN
- Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
Specifications
- Chisel TypeBull Point
- UPC_NO028874058330
- Overall Length18 in
- MaterialHigh Speed Steel
- Shank TypeSDS Max
- Series55260
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data