Overview
Mfr description
DW5834 COLD CHISEL 11IN
- Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
Specifications
- Chisel TypeCold Chisel
- Drill Bit Size1 in
- UPC_NO028874058347
- Overall Length12 in
- MaterialHigh Speed Steel
- Shank TypeSDS Max
- Series55270
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data