Motion
DW5834B15

DEWALT
DW5834B15

Chisel - Steel Material, SDS Shank Shape, 12 in OAL
Mi Item #02425234
MFR #DW5834B15
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5834B15

Chisel - Steel Material, SDS Shank Shape, 12 in OAL
Mi Item #02425234
MFR #DW5834B15

Mfr description
DW5834B15 COLD CHISEL 11IN(15)
  • Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.2 lbs

Details

  • Application
    Masonry
  • Chisel Type
    Cold
  • Includes Hand Guard
    Pack of (15) SDS Drill Bits
  • Material
    Steel
  • Package Quantity
    15
  • Shank Shape
    SDS
  • UPC_NO
    028877361789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)