Motion
DW5835

DEWALT
DW5835

Hammer Chisel Bit - 1 in, Steel, SDS Max Shank
Mi Item #02425235
MFR #DW5835
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5835

Hammer Chisel Bit - 1 in, Steel, SDS Max Shank
Mi Item #02425235
MFR #DW5835

Mfr description
DW5835 COLD CHISEL 18IN
  • Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Drill Bit Size  
    1 in
  • Overall Length  
    18 in
  • Shank Diameter  
    1 in

Details

  • Chisel Type
    Flat
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Screw Anchor Bit
    No
  • Shank Type
    SDS Max
  • UPC_NO
    028874058354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)