Motion
DW5837

DEWALT
DW5837

High Speed Steel Hammer Chisel Bit, Bit Size: 2", Chisel Type: Scaling, Shank Type: SDS Max
Mi Item #02425237
MFR #DW5837
Price$41.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5837

High Speed Steel Hammer Chisel Bit, Bit Size: 2", Chisel Type: Scaling, Shank Type: SDS Max
Mi Item #02425237
MFR #DW5837

Mfr description
DW5837 SCALING CHISEL 15IN
  • Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.16/each

Specifications

Dimensions

  • Drill Bit Size
    2 in
  • Overall Length
    12.0000 in

Details

  • Chisel Type
    Scaling
  • Material
    High Speed Steel
  • Series
    55290
  • Shank Type
    SDS Max
  • UPC_NO
    028874058378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)