Overview
Mfr description
DW5838 SCALING CHISEL 12IN
- Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
Specifications
- Chisel TypeScaling
- Drill Bit Size3 in
- UPC_NO028874058385
- Overall Length12 in
- MaterialHigh Speed Steel
- Shank TypeSDS Max
- Series55295
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data