Motion
DW5838B10

DEWALT
DW5838B10

Chisel - Steel Material, SDS Shank Shape, 12 in OAL, Package Quantity: 10
Mi Item #02425239
MFR #DW5838B10
Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5838B10

Chisel - Steel Material, SDS Shank Shape, 12 in OAL, Package Quantity: 10
Mi Item #02425239
MFR #DW5838B10

Mfr description
DW5838B10 SCALING CHISEL 12IN(10)
  • Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.62/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.51 lbs

Details

  • Chisel Type
    Scaling
  • Material
    Steel
  • Package Quantity
    10
  • Shank Shape
    SDS
  • UPC_NO
    028877361826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)