Motion
DW5846

DEWALT
DW5846

DW5846 ASPHALT CUTTER 16IN
MI ITEM #02425243
MFR #DW5846
Price$101.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5846

DW5846 ASPHALT CUTTER 16IN
MI ITEM #02425243
MFR #DW5846

Mfr description
DW5846 ASPHALT CUTTER 16IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.92/each

Specifications

Dimensions

  • Drill Bit Size
    5 in
  • Overall Length
    16.0000 in

Details

  • Chisel Type
    Asphalt Cutter
  • Material
    Steel
  • Shank Type
    SDS Max

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)