Specifications
Dimensions
- Drill Bit Size3/4 in
- Overall Length3/4 in
Details
- Chisel TypeGround Rod
- MaterialHigh Speed Steel
- Series55325
- Shank TypeSDS Max
- UPC_NO028874058477
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)