Overview
Mfr description
DW5848B CLAY SPADE 4IN
- Fully hardened steel body delivers increased life and durability Bulk packs of 10 or 15 available for the most common products.
Specifications
- Drill Bit Size
- MaterialSteel
- Shank TypeSDS Max
- Shank Diameter
- Finish CoatingUncoated
- Screw Anchor BitNo
- Cutting DirectionRight Hand
- UPC_NO028877361833
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data