Motion
DW5952

DEWALT
DW5952

DW5952
Mi Item #02425267
MFR #DW5952
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5952

DW5952
Mi Item #02425267
MFR #DW5952

Mfr description
DW5952 SCALING CHISEL 12IN
  • Fully hardened steel body delivers increased life and durability
  • Bulk packs of 10 or 15 available for the most common products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Drill Bit Size
    3 in
  • Overall Length
    12 in
  • Shank Diameter
    3/4 in

Details

  • Chisel Type
    Scaling
  • Material
    High Speed Steel
  • Series
    55440
  • Shank Type
    Hex
  • UPC_NO
    028874059528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)