Motion
DW5959B

DEWALT
DW5959B

Chisel - Steel Material, Hex Shank Shape, 3/4 in Cutting Width, 4-1/2 in OAL, Package Quantity: 1
MI ITEM #02425275
MFR #DW5959B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5959B

Chisel - Steel Material, Hex Shank Shape, 3/4 in Cutting Width, 4-1/2 in OAL, Package Quantity: 1
MI ITEM #02425275
MFR #DW5959B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW5959B CLAY SPADE 17IN
  • Fully hardened steel body delivers increased life and durability.
  • Bulk packs of 10 or 15 available for the most common products.

Specifications

  • Chisel Type
    Clay Spade
  • Cutting Width
    3/4 in
  • Overall Length
    4-1/2 in
  • Material
    Steel
  • Shank Shape
    Hex
  • UPC_NO
    028877362397
  • Weight
    3.65 lbs
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text