Motion
DW5961

DEWALT
DW5961

DW5961
MI ITEM #02425277
MFR #DW5961
List Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5961

DW5961
MI ITEM #02425277
MFR #DW5961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.09/each for your price

Overview

Mfr description
DW5961 SCALING CHISEL 20IN
  • Wide range of product offerings for the most common concrete demolition jobs

Specifications

  • Chisel Type
    Scaling
  • Drill Bit Size
    3 in
  • UPC_NO
    028874059610
  • Overall Length
    20 in
  • Material
    High Speed Steel
  • Shank Type
    Hex
  • Shank Diameter
    1-1/8 in
  • Series
    55490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text