Overview
Mfr description
DW5964 GROUND ROD DRIVER 1IN
- Wide range of product offerings for the most common concrete demolition jobs
Specifications
- Chisel TypeGround Rod
- Drill Bit Size1-1/8 in
- UPC_NO028874059641
- Overall Length1 in
- MaterialHigh Speed Steel
- Shank TypeHex
- Shank Diameter1-1/8 in
- Series55505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data